Shop Resideo Sale
Main product image of 40 Watt C15 Incandescent Bulb - Spun Amber - 4000 Average rated hours - Medium base - 120 Volt (10 Pack)
Magnifying glass
Hover image to zoom

40 Watt C15 Incandescent Bulb - Spun Amber - 4000 Average rated hours - Medium base - 120 Volt (10 Pack)

Brand:
Satco
SKU:
S3416
Rating:
(1)
Q&A:
(0)
40 Watt C15 Incandescent Bulb - Spun Amber - 4000 Average rated hours - Medium base - 120 Volt (10 Pack)
Magnifying glass
Hover image to zoom
$44.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
C15
Product Highlight: Wattage
40 Watts
Product Highlight: Finish
Spun Amber
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Voltage
120v

Description

–
Note: This product is not compliant in Massachusetts (MA) or Nevada (NV) but can be installed in in all other states.

40 Watt C15 Incandescent - Spun Amber - 4000 Average rated hours - Medium base - 120 Volt

Specs

–
Operating Position:

Universal

Filament Type:

C-7A

Energy Star Rated:

No

Color Temperature:

Warm White

Technology:

Incandescent

Shape:

C15

Beam Spread:

360

Lumens:

1650

Wattage:

40

Base Type:

Medium

Finish:

Spun Amber

ANSI Base:

E26

Product Type:

Lamp

Warranty:

Avg. Rated Hour Limited

Voltage:

120v

CCT (Kelvin):

2700K

Dimmable:

Yes

Lamp Type:

Candle

Rated Life (hours):

4000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Could not find this bulb anywhere else.

I've been trying to match this bulb I bought years ago for our 12 cabins.
Geo
Shannon Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy