| Warranty: | Avg. Rated Hour Limited |
|---|---|
| Product Type: | Lamp |
| Lamp Type: | MR |
| Wattage: | 20 |
| Shape: | MR16 |
| Operating Position: | Universal |
| Lumens: | 110 |
| Dimmable: | Yes |
| ANSI Base: | G8 |
| Base Type: | Bi Pin G8 |
| Cri: | 100 |
| Technology: | Halogen |
| Finish: | Clear |
| Color Temperature: | Warm White |
| Voltage: | 120v |
| CCT (Kelvin): | 2900K |
| Rated Life (hours): | 2000 |
| Beam Spread: | 36 |
| Filament Type: | CC-8 |
| Energy Star Rated: | No |