| Filament Type: | C-6 |
|---|---|
| ANSI Base: | GZ4 |
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Cri: | 100 |
| Beam Spread: | 24 |
| Wattage: | 35 |
| Base Type: | Bi Pin GZ4 |
| Voltage: | 12v |
| Technology: | Halogen |
| Finish: | Clear |
| CCT (Kelvin): | 2900K |
| Shape: | MR11 |
| Rated Life (hours): | 2000 |
| Lumens: | 330 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Color: | Clear |
| Lamp Type: | MR |