| Voltage: | 120v |
|---|---|
| Wattage: | 250 |
| Warranty: | Avg. Rated Hour Limited |
| Cri: | 100 |
| Lumens: | 4000 |
| ANSI Base: | E26 |
| Color Temperature: | Warm White |
| Technology: | Halogen |
| Energy Star Rated: | No |
| Shape: | T10 |
| Rated Life (hours): | 2000 |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Base Type: | Medium |
| Beam Spread: | 360 |
| CCT (Kelvin): | 2900K |
| Dimmable: | Yes |
| Lamp Type: | Tubular |
| Finish: | Clear |