| Rated Life (hours): | 1500 |
|---|---|
| Color Temperature: | Warm White |
| Base Type: | Double Ended Recessed Single Contact |
| Lumens: | 1650 |
| Finish: | Clear |
| Beam Spread: | 360 |
| ANSI Base: | R7s |
| Lamp Type: | Double Ended Halogen |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Technology: | Halogen |
| Energy Star Rated: | No |
| CCT (Kelvin): | 2900K |
| Dimmable: | No |
| Product Type: | Lamp |
| Cri: | 100 |
| Shape: | T3 |
| Wattage: | 100 |
| Filament Type: | C-8 |
| Voltage: | 120v |