| ANSI Base: | BA15s |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Color: | Clear |
| Dimmable: | No |
| Operating Position: | Universal |
| Filament Type: | C-6 |
| Rated Life (hours): | 300 |
| Finish: | Clear |
| Shape: | R12 |
| Product Type: | Lamp |
| Wattage: | 20 |
| Lamp Type: | Miniature |
| Base Type: | Bayonet Single Contact |
| Technology: | Incandescent |
| Voltage: | 13V |