| Finish: | Clear |
|---|---|
| Energy Star Rated: | No |
| Technology: | Incandescent |
| Filament Type: | C-6 |
| Base Type: | Bayonet Single Contact |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | RP11 |
| Voltage: | 6.2V |
| Product Type: | Lamp |
| Wattage: | 24.24 |
| Lamp Type: | Miniature |
| Rated Life (hours): | 200 |
| Color: | None |
| Operating Position: | Universal |
| ANSI Base: | BA15s |
| Dimmable: | No |
| Beam Spread: | 360 |