| Cri: | 100 |
|---|---|
| Filament Type: | C-8 |
| Lumens: | 350 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Beam Spread: | 360 |
| ANSI Base: | E17 |
| Operating Position: | Universal |
| Voltage: | 130v |
| Base Type: | Intermediate |
| Dimmable: | Yes |
| Lamp Type: | Tubular |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 2700K |
| Wattage: | 40 |
| Finish: | Clear |
| Shape: | T6.5 |
| Rated Life (hours): | 1500 |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |