| Wattage: | 25 |
|---|---|
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Rated Life (hours): | 1500 |
| Lamp Type: | Candle |
| Filament Type: | CC-2V |
| Voltage: | 120v |
| Base Type: | Candelabra |
| Operating Position: | Universal |
| Shape: | BA9.5 |
| Beam Spread: | 360 |
| Dimmable: | Yes |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Transparent Amber |
| ANSI Base: | E12 |
| Product Type: | Lamp |