Shop Resideo Sale
Main product image of 25 Watt G12 1/2 Incandescent Bulb - Clear - 1500 Average rated hours - 180 Lumens - Candelabra base - 120 Volt (40 Pack)
Magnifying glass
Hover image to zoom

25 Watt G12 1/2 Incandescent Bulb - Clear - 1500 Average rated hours - 180 Lumens - Candelabra base - 120 Volt (40 Pack)

Brand:
Satco
SKU:
S3846
Rating:
(1)
Q&A:
(0)
25 Watt G12 1/2 Incandescent Bulb - Clear - 1500 Average rated hours - 180 Lumens - Candelabra base - 120 Volt (40 Pack)
Magnifying glass
Hover image to zoom
$35.23 each
In Stock
In Stock
Get 4,719 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
G12.5
Product Highlight: Voltage
120v
Product Highlight: Finish
Clear

Description

–
25 Watt G12 1/2 Incandescent - Clear - 1500 Average rated hours - 180 Lumens - Candelabra base - 120 Volt

Specs

–
Lumens:

180

CCT (Kelvin):

2700K

Technology:

Incandescent

Wattage:

25

Cri:

100

Beam Spread:

360

Base Type:

Candelabra

ANSI Base:

E12

Warranty:

Avg. Rated Hour Limited

Operating Position:

Universal

Filament Type:

C-7A

Product Type:

Lamp

Color Temperature:

Warm White

Lamp Type:

Globe

Energy Star Rated:

No

Rated Life (hours):

1500

Shape:

G12.5

Voltage:

120v

Finish:

Clear

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Excellent value and quality. Yes, I would buy this item again:-)
Ken
Meridian, ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy