| Base Type: | Candelabra |
|---|---|
| Beam Spread: | 360 |
| Voltage: | 12v |
| Rated Life (hours): | 1500 |
| Product Type: | Lamp |
| ANSI Base: | E12 |
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Wattage: | 15 |
| Filament Type: | CC-2V |
| Dimmable: | Yes |
| Lumens: | 150 |
| Technology: | Incandescent |
| Finish: | Clear |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Lamp Type: | Candle |
| CCT (Kelvin): | 2700K |
| Shape: | CA10 |
| Cri: | 100 |