| CCT (Kelvin): | 5000K |
|---|---|
| Mount: | Ceiling |
| Material: | Steel Plastic |
| CCT Selectable: | No |
| Energy Star Rated: | No |
| Frequency: | 50-60 Hz |
| Warranty: | 5 Year Limited (Hi-Pro) |
| Lamp Type: | Corncob |
| Dimmable: | No |
| Style: | Utility |
| Cri: | 80 |
| Technology: | LED |
| Color Temperature: | Natural Light |
| Country of Origin: | China |
| Wattage: | 60 |
| Incandescent Equivalent: | 300W |
| Base Type: | Plug 3-Prong |
| Product Type: | Work Light |
| Voltage: | 120v |
| Location Rating: | Damp |
| Replaceable Light Source: | No |
| Beam Spread: | 360 |
| ANSI Base: | Plug |
| Lumens: | 6000 |
| Application: | Indoor |
| Finish: | Frost |
| Operating Temp Range: | -22°F to 140°F |
| Bulb Included: | Integrated |