| Cri: | 90 |
|---|---|
| Lumens: | 490 |
| Frequency: | 60 Hz |
| Mount: | Ceiling |
| Location Rating: | Wet |
| Style: | Utility |
| Bulb Included: | Integrated |
| Beam Spread: | 100 |
| Energy Star Rated: | No |
| Base Type: | Connector or Adapter |
| Voltage: | 120v |
| Operating Temp Range: | -4°F to 113°F |
| Color Temperature: | Natural Light |
| Finish: | White / Frosted |
| Country of Origin: | China |
| CCT (Kelvin): | 5000K |
| Wattage: | 7 |
| Material: | Aluminum Thermal Conductive Plastics |
| Technology: | LED |
| Application: | Indoor |
| Dimmable: | Yes |
| CCT Selectable: | No |
| ANSI Base: | Integrated |
| Power Method: | Direct Wired |
| Incandescent Equivalent: | 45W |
| Replaceable Light Source: | No |
| Shape: | Round |
| Lamp Type: | Integrated LED |
| Product Type: | Direct Wire LED Downlight |
| Warranty: | 5 Year Limited (Fixtures) |