Apply to be a TradeMaster!
Main product image of 15 Watt T4 1/2 Incandescent Bulb - Clear - 1000 Average rated hours - 90 Lumens - Candelabra base - 130 Volt (10 Pack)
Magnifying glass
Hover image to zoom

15 Watt T4 1/2 Incandescent Bulb - Clear - 1000 Average rated hours - 90 Lumens - Candelabra base - 130 Volt (10 Pack)

Brand:
Satco
SKU:
S3913
Rating:
(1)
Q&A:
(0)
15 Watt T4 1/2 Incandescent Bulb - Clear - 1000 Average rated hours - 90 Lumens - Candelabra base - 130 Volt (10 Pack)
Magnifying glass
Hover image to zoom
$47.86 each
In Stock
In Stock
Get 60 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
130v
Product Highlight: Finish
Clear
Product Highlight: Energy Star Rated
No
Product Highlight: Shape
T4.5
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Wattage
15 Watts

Description

–
15 Watt T4 1/2 Incandescent - Clear - 1000 Average rated hours - 90 Lumens - Candelabra base - 130 Volt

Specs

–
Voltage:

130v

Color Temperature:

Warm White

Cri:

100

Rated Life (hours):

1000

Finish:

Clear

Energy Star Rated:

No

Shape:

T4.5

Operating Position:

Universal

CCT (Kelvin):

2700K

Lumens:

90

Base Type:

Candelabra

Beam Spread:

360

ANSI Base:

E12

Product Type:

Lamp

Warranty:

Avg. Rated Hour Limited

Filament Type:

C-7A

Wattage:

15

Dimmable:

Yes

Lamp Type:

Sign

Technology:

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Came as shown in catalog and arrived in days as indicated on my order.
H G
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy