| Voltage: | 130v |
|---|---|
| Shape: | S14 |
| Finish: | Ceramic Yellow |
| Filament Type: | CC-9 |
| Rated Life (hours): | 2500 |
| Base Type: | Medium |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| ANSI Base: | E26 |
| Operating Position: | Universal |
| Wattage: | 11 |
| Beam Spread: | 360 |
| Lamp Type: | Sign |
| Warranty: | Avg. Rated Hour Limited |