| Lamp Type: | MR |
|---|---|
| ANSI Base: | GU5.3/GX5.3 |
| Base Type: | Miniature 2 Pin Round |
| Lumens: | 630 |
| Cri: | 100 |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | MR16 |
| Technology: | Halogen |
| CCT (Kelvin): | 2900K |
| Filament Type: | C-6 |
| Voltage: | 12v |
| Dimmable: | Yes |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Wattage: | 65 |
| Energy Star Rated: | No |
| Finish: | Frost |
| Rated Life (hours): | 2000 |
| Beam Spread: | 36 |
| Product Type: | Lamp |