| Filament Type: | CC-8 |
|---|---|
| Shape: | MR16 |
| Lumens: | 280 |
| Beam Spread: | 38 |
| Lamp Type: | MR |
| Cri: | 100 |
| Color Temperature: | Warm White |
| Rated Life (hours): | 3000 |
| Color: | Black |
| Wattage: | 35 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Technology: | Halogen |
| Voltage: | 120v |
| Base Type: | Bi Pin GU10 |
| Warranty: | Avg. Rated Hour Limited |
| Dimmable: | Yes |
| ANSI Base: | GU10 |
| CCT (Kelvin): | 2900K |
| Finish: | Clear |