| Cri: | 100 |
|---|---|
| Lamp Type: | AR |
| Wattage: | 20 |
| Product Type: | Lamp |
| Dimmable: | Yes |
| CCT (Kelvin): | 3000K |
| Lumens: | 750 |
| Technology: | Halogen |
| Beam Spread: | 32 |
| Shape: | ALR12 |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Bayonet Double Contact |
| ANSI Base: | BA15d |
| Voltage: | 12v |
| Operating Position: | Universal |
| Filament Type: | C-8 |
| Finish: | Frost |
| Color: | Silver |
| Color Temperature: | Warm White |
| Energy Star Rated: | No |
| Rated Life (hours): | 1000 |