Note: This product is not compliant in California (CA) but can be installed in all other states.
20 Watt - Halogen - MR16 - BAB - 3000 Average rated hours - GU10 base - 120 Volt
| Product Type: | Lamp |
|---|---|
| Technology: | Halogen |
| Base Type: | Bi Pin GU10 |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Transparent |
| Operating Position: | Universal |
| Shape: | MR16 |
| Lamp Type: | MR |
| Rated Life (hours): | 3000 |
| Voltage: | 120v |
| ANSI Base: | GU10 |
| Wattage: | 20 |
| CCT (Kelvin): | 2900K |
| Cri: | 100 |
| Beam Spread: | 38 |
| Color Temperature: | Warm White |
| Energy Star Rated: | No |
| Lumens: | 120 |
| Color: | Silver |
| Dimmable: | Yes |
| Filament Type: | AX |