| Energy Star Rated: | No |
|---|---|
| Shape: | PAR36 |
| Product Type: | Lamp |
| Dimmable: | No |
| Rated Life (hours): | 50 |
| Finish: | Clear |
| Warranty: | Avg. Rated Hour Limited |
| Technology: | Incandescent |
| ANSI Base: | MP2 |
| Color: | Mirrored |
| Base Type: | Screw Terminal |
| Lamp Type: | Sealed Beam |
| Wattage: | 8 |
| Voltage: | 6v |
| Operating Position: | Universal |