| Lamp Type: | Sealed Beam |
|---|---|
| ANSI Base: | SOT2 |
| Technology: | Incandescent |
| Shape: | PAR36 |
| Wattage: | 7.2 |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Color: | Silver |
| Voltage: | 6v |
| Base Type: | Slip On Terminals |
| Operating Position: | Universal |
| Finish: | Translucent |
| Dimmable: | No |
| Product Type: | Lamp |
| Rated Life (hours): | 50 |