| Lumens: | 2270 |
|---|---|
| Operating Position: | Universal |
| Wattage: | 200 |
| Product Type: | Lamp |
| Base Type: | Medium Side Prong |
| Cri: | 100 |
| ANSI Base: | MSPG |
| Energy Star Rated: | No |
| Lamp Type: | Sealed Beam |
| Filament Type: | CC-13 |
| Finish: | Clear |
| Technology: | Incandescent |
| Color Temperature: | Warm White |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | PAR46 |
| CCT (Kelvin): | 2850K |
| Beam Spread: | 25 |
| Dimmable: | Yes |
| Voltage: | 120v |
| Rated Life (hours): | 2000 |