| Beam Spread: | 22 |
|---|---|
| Energy Star Rated: | No |
| Rated Life (hours): | 2000 |
| Cri: | 100 |
| Warranty: | Avg. Rated Hour Limited |
| Lumens: | 3840 |
| Dimmable: | Yes |
| Wattage: | 300 |
| Shape: | PAR56 |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Voltage: | 130v |
| Base Type: | Mogul End Prong |
| Filament Type: | CC-13 |
| ANSI Base: | GX16d |
| Operating Position: | Universal |
| CCT (Kelvin): | 2850K |
| Lamp Type: | Sealed Beam |
| Finish: | Clear |