| Operating Position: | Universal |
|---|---|
| Color: | Clear |
| Beam Spread: | 23 |
| Voltage: | 12v |
| Energy Star Rated: | No |
| Wattage: | 10 |
| Base Type: | Bi Pin GU4 |
| Finish: | None |
| Shape: | MR8 |
| Dimmable: | Yes |
| Cri: | 100 |
| Rated Life (hours): | 2000 |
| CCT (Kelvin): | 2900K |
| Lumens: | 70 |
| Lamp Type: | MR |
| Product Type: | Lamp |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | GU4 |
| Filament Type: | C-6 |
| Technology: | Halogen |
| Color Temperature: | Warm White |