| Energy Star Rated: | No |
|---|---|
| Rated Life (hours): | 4000 |
| Technology: | Halogen |
| Shape: | PAR56 |
| Operating Position: | Universal |
| Filament Type: | CC-6 |
| Lamp Type: | Sealed Beam |
| Voltage: | 120v |
| Base Type: | Mogul End Prong |
| Finish: | Clear |
| Beam Spread: | 15 |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | GX16d |
| Dimmable: | Yes |
| Wattage: | 500 |
| Product Type: | Lamp |