| Product Type: | Lamp |
|---|---|
| Lamp Type: | Sealed Beam |
| Operating Position: | Universal |
| Wattage: | 1000 |
| Beam Spread: | 20 |
| Voltage: | 120v |
| Dimmable: | Yes |
| ANSI Base: | GX16d |
| Filament Type: | CC-6 |
| Cri: | 100 |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Rated Life (hours): | 4000 |
| Shape: | PAR64 |
| Finish: | Clear |
| CCT (Kelvin): | 2950K |
| Base Type: | Mogul End Prong |
| Lumens: | 19400 |
| Technology: | Halogen |