| Base Type: | G53 |
|---|---|
| Voltage: | 12v |
| Warranty: | Avg. Rated Hour Limited |
| CCT (Kelvin): | 2800K |
| Filament Type: | C-8 |
| Color Temperature: | Warm White |
| Operating Position: | Universal |
| Finish: | Clear |
| Energy Star Rated: | No |
| Dimmable: | Yes |
| Product Type: | Lamp |
| Rated Life (hours): | 2000 |
| Color: | Silver |
| Cri: | 100 |
| Beam Spread: | 4 |
| ANSI Base: | G53 |
| Lamp Type: | AR |
| Technology: | Halogen |
| Shape: | AR111 |
| Wattage: | 35 |