| Product Type: | Lamp |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Energy Star Rated: | No |
| Lamp Type: | Reflector |
| Operating Position: | Universal |
| ANSI Base: | E14 |
| Dimmable: | Yes |
| Lumens: | 280 |
| Technology: | Incandescent |
| Shape: | R14 |
| Base Type: | European Intermediate |
| Wattage: | 40 |
| Filament Type: | CC-2V |
| CCT (Kelvin): | 2700K |
| Rated Life (hours): | 1500 |
| Color Temperature: | Warm White |
| Finish: | Frost |
| Cri: | 100 |
| Voltage: | 130v |