| Shape: | PAR38 |
|---|---|
| Lumens: | 765 |
| Lamp Type: | PAR |
| Rated Life (hours): | 2000 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Filament Type: | CC-6 |
| Base Type: | Medium Side Prong |
| Dimmable: | Yes |
| Color Temperature: | Warm White |
| ANSI Base: | MSPG |
| Cri: | 100 |
| Voltage: | 120v |
| Finish: | Clear |
| CCT (Kelvin): | 2700K |
| Technology: | Incandescent |
| Warranty: | Avg. Rated Hour Limited |
| Operating Position: | Universal |
| Wattage: | 65 |