| Energy Star Rated: | No |
|---|---|
| Base Type: | Medium |
| Cri: | 100 |
| Operating Position: | Universal |
| Wattage: | 250 |
| Shape: | R40 |
| Product Type: | Lamp |
| ANSI Base: | E26 |
| Technology: | Incandescent |
| Warranty: | Avg. Rated Hour Limited |
| CCT (Kelvin): | 2700K |
| Lamp Type: | Reflector |
| Finish: | Clear Heat |
| Color Temperature: | Warm White |
| Filament Type: | C-9 |
| Rated Life (hours): | 6000 |
| Voltage: | 120v |
| Dimmable: | Yes |