| Shape: | A19 |
|---|---|
| Rated Life (hours): | 2000 |
| Filament Type: | C-9 |
| Lamp Type: | Type A |
| Dimmable: | Yes |
| Wattage: | 40 |
| Base Type: | Medium |
| Finish: | Ceramic Blue |
| Operating Position: | Universal |
| ANSI Base: | E26 |
| Warranty: | Avg. Rated Hour Limited |
| Beam Spread: | 360 |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Voltage: | 130v |