Shop Resideo Sale
Main product image of 75 Watt A21 Incandescent Bulb - Frost - 1500 Average rated hours - 720 Lumens - Medium base - Marine Use - 12 Volt (15 Pack)
Magnifying glass
Hover image to zoom

75 Watt A21 Incandescent Bulb - Frost - 1500 Average rated hours - 720 Lumens - Medium base - Marine Use - 12 Volt (15 Pack)

Brand:
Satco
SKU:
S5012
Rating:
(1)
Q&A:
(0)
75 Watt A21 Incandescent Bulb - Frost - 1500 Average rated hours - 720 Lumens - Medium base - Marine Use - 12 Volt (15 Pack)
Magnifying glass
Hover image to zoom
$43.66 each
In Stock
In Stock
Get 113 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Voltage
12v
Product Highlight: Finish
Frost
Product Highlight: Wattage
75 Watts
Product Highlight: Shape
A21

Description

–
Note: This product is not compliant in California (CA), Massachusetts (MA), or Nevada (NV) but can be installed in in all other states.

75 Watt A21 Incandescent - Frost - 1500 Average rated hours - 720 Lumens - Medium base - Marine Use - 12 Volt

Specs

–
Base Type:

Medium

Color Temperature:

Warm White

Rated Life (hours):

1500

Technology:

Incandescent

Filament Type:

C-6

Energy Star Rated:

No

Warranty:

Avg. Rated Hour Limited

ANSI Base:

E26

Beam Spread:

360

Voltage:

12v

Operating Position:

Universal

Finish:

Frost

Wattage:

75

Shape:

A21

Lumens:

720

Cri:

100

CCT (Kelvin):

2700K

Dimmable:

Yes

Lamp Type:

Type A

Product Type:

Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Had to send these back twice. Each bulb blew out .

Company service reps. are great. Addressed my concern. I suggested they contact the supplier of these 75 Watt bulbs and test each one before shipping them out. Appears their stock is tainted with ineffective bulbs. That did not happen on my second request. The supplier continues to send out bad bulbs.
Deb
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy