Note: This product is not compliant in CA, OR, RI, VT but can be installed in in all other states.
This item is a 9 Watt - A19 Compact Fluorescent - 5000K - 82 CRI - Medium base - 120 Volt (5 Pack) manufactured by Satco.
| Beam Spread: | 360 |
|---|---|
| Dimmable: | No |
| Shape: | A19 |
| Warranty: | 2 or 3 Year Limited - CFL |
| Color Temperature: | Natural Light |
| Finish: | Frost |
| Rated Life (hours): | 10000 |
| Product Type: | Lamp |
| Incandescent Equivalent: | 40W |
| CCT (Kelvin): | 5000K |
| Voltage: | 120v |
| Energy Star Rated: | No |
| ANSI Base: | E26 |
| Cri: | 82 |
| Base Type: | Medium |
| Operating Position: | Universal |
| Lamp Type: | Type A |
| Wattage: | 9 |
| Lumens: | 450 |
| Technology: | Compact Fluorescent |