Apply to be a TradeMaster!
26 Watt - Compact Fluorescent Bulb 5000K - GX24Q-3 Base (3 Pack)

26 Watt - Compact Fluorescent Bulb 5000K - GX24Q-3 Base (3 Pack)

Brand:
Satco
SKU:
S6368
Rating:
(0)
Q&A:
(0)
26 Watt - Compact Fluorescent Bulb 5000K - GX24Q-3 Base (3 Pack)
$32.69 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
26 Watts

Description

–
26 Watt - Compact Fluorescent - 5000K - GX24Q-3 Base

Specs

–
Color Temperature:

Natural Light

CCT (Kelvin):

5000K

Product Type:

Lamp

Operating Position:

Universal

Base Type:

GX24q-3 (4-Pin)

Technology:

Compact Fluorescent

Energy Star Rated:

No

Dimmable:

No

ANSI Base:

GX24q-3

Wattage:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy