Apply to be a TradeMaster!
Main product image of 40 Watt - T12 - Black light Blue Fluorescent Bulb Medium Bi Pin base (6 Pack)
Magnifying glass
Hover image to zoom

40 Watt - T12 - Black light Blue Fluorescent Bulb Medium Bi Pin base (6 Pack)

Brand:
Satco
SKU:
S6409
Rating:
(0)
Q&A:
(0)
40 Watt - T12 - Black light Blue Fluorescent Bulb Medium Bi Pin base (6 Pack)
Magnifying glass
Hover image to zoom
$195.89 each
In Stock
In Stock
Get 375 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
40 Watts
Product Highlight: Color
None
Product Highlight: Finish
Blue
Product Highlight: Shape
T12
Product Highlight: Warranty
Avg. Rated Hour Limited Warranty
Product Highlight: Energy Star Rated
No

Description

–
Satco's S6409 40-watt, T12 fluorescent blacklight features a medium bi-pin base and up to a 20,000 hour life span. Blacklight linear bulbs emit ultraviolet (UV-A) light which can be used for numerous applications. Whether they are used in hospitals to check for the cleanliness of surfaces or in a bug zapper to create a pest free environment, these lamps are sure to meet all of your lighting needs.

Features:
  • MOL: 47.78 inches, MOD: 1.50 inches
  • Blue Finish
  • Medium Bi Pin Base
  • 360 degree beam spread
  • Rated for 20,000 hours
  • RoHS Compliant

Specs

–
Base Type:

Medium Bi Pin

Rated Life (hours):

20000

Operating Position:

Universal

Wattage:

40

ANSI Base:

G13

Product Type:

Lamp

Nominal Length (Inches):

48"

Color:

None

Finish:

Blue

Shape:

T12

Warranty:

Avg. Rated Hour Limited

Beam Spread:

360

Technology:

Fluorescent

Energy Star Rated:

No

Lamp Type:

Linear

Dimmable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy