| Product Type: | Lamp |
|---|---|
| Energy Star Rated: | No |
| Operating Position: | Universal |
| Color Temperature: | Cool White |
| Lamp Type: | Linear |
| Technology: | Fluorescent |
| Wattage: | 13 |
| Color: | None |
| Lumens: | 930 |
| ANSI Base: | W4.3x8.5d |
| Rated Life (hours): | 10000 |
| Cri: | 80 |
| Finish: | Frost |
| CCT (Kelvin): | 4100K |
| Base Type: | Axial |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Shape: | T2 |
| Nominal Length (Inches): | 20.59" |
| Beam Spread: | 360 |