| Rated Life (hours): | 12000 |
|---|---|
| Shape: | T9 |
| Beam Spread: | 360 |
| Cri: | 52 |
| Product Type: | Lamp |
| Lumens: | 1150 |
| Color: | None |
| CCT (Kelvin): | 3000K |
| Energy Star Rated: | No |
| Nominal Length (Inches): | 8" |
| Color Temperature: | Warm White |
| Base Type: | G10q (4-Pin) |
| Operating Position: | Universal |
| Wattage: | 22 |
| Technology: | Fluorescent |
| ANSI Base: | G10q |
| Finish: | Frost |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Circline |