| Wattage: | 32 |
|---|---|
| CCT (Kelvin): | 4100K |
| Color Temperature: | Cool White |
| Rated Life (hours): | 12000 |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Finish: | Gloss White |
| Cri: | 62 |
| Energy Star Rated: | No |
| Base Type: | G10q (4-Pin) |
| Beam Spread: | 360 |
| Nominal Length (Inches): | 12" |
| Lamp Type: | Circline |
| ANSI Base: | G10q |
| Product Type: | Lamp |
| Shape: | T9 |
| Technology: | Fluorescent |
| Lumens: | 1930 |
| Operating Position: | Universal |