| Dimmable: | No |
|---|---|
| Rated Life (hours): | 15000 |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | G10q |
| Color Temperature: | Daylight |
| Operating Position: | Universal |
| Nominal Length (Inches): | 12" |
| Finish: | Frost |
| Beam Spread: | 360 |
| Technology: | Fluorescent |
| Product Type: | Lamp |
| Cri: | 76 |
| CCT (Kelvin): | 6500K |
| Wattage: | 32 |
| Shape: | T9 |
| Base Type: | G10q (4-Pin) |
| Lamp Type: | Circline |
| Lumens: | 1670 |
| Color: | None |
| Energy Star Rated: | No |