| Cri: | 82 |
|---|---|
| Energy Star Rated: | No |
| Dimmable: | No |
| Warranty: | Avg. Rated Hour Limited |
| Material: | Glass Aluminum |
| Wattage: | 30 |
| Shape: | T9 |
| Base Type: | G10q (4-Pin) |
| Finish: | Soft White |
| Lamp Type: | Circline |
| CCT (Kelvin): | 3000K |
| Technology: | Fluorescent |
| Nominal Length (Inches): | 9" |
| ANSI Base: | G10q |
| Rated Life (hours): | 12000 |
| Beam Spread: | 360 |
| Color Temperature: | Warm White |
| Product Type: | Lamp |
| Lumens: | 1900 |
| Operating Position: | Universal |