| Lumens: | 1300 |
|---|---|
| Dimmable: | No |
| Beam Spread: | 360 |
| Technology: | Fluorescent |
| Shape: | T8 |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Lamp Type: | Linear |
| Finish: | Frost |
| Nominal Length (Inches): | 24" |
| Warranty: | Avg. Rated Hour Limited |
| Cri: | 75 |
| CCT (Kelvin): | 3500K |
| Base Type: | Medium Bi Pin |
| Rated Life (hours): | 24000 |
| Color Temperature: | Neutral White |
| Operating Position: | Universal |
| Wattage: | 17 |
| ANSI Base: | G13 |