| Rated Life (hours): | 12000 |
|---|---|
| Nominal Length (Inches): | 96" |
| Wattage: | 110 |
| Shape: | T12 |
| Color: | None |
| Beam Spread: | 360 |
| Dimmable: | No |
| Finish: | Frost |
| Base Type: | Recessed Double Contact HO/VHO |
| Technology: | Fluorescent |
| Product Type: | Lamp |
| Operating Position: | Universal |
| CCT (Kelvin): | 4200K |
| ANSI Base: | R17d |
| Warranty: | Avg. Rated Hour Limited |
| Lamp Type: | Linear |
| Cri: | 62 |
| Lumens: | 8600 |
| Color Temperature: | Cool White |
| Energy Star Rated: | No |