| CCT (Kelvin): | 4200K |
|---|---|
| Product Type: | Lamp |
| Beam Spread: | 360 |
| Color: | None |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Rated Life (hours): | 18000 |
| Nominal Length (Inches): | 22.5" |
| Shape: | T12 |
| Lumens: | 2600 |
| Technology: | Fluorescent |
| Cri: | 62 |
| Finish: | Frost |
| ANSI Base: | G13 |
| Color Temperature: | Cool White |
| Warranty: | Avg. Rated Hour Limited |
| Dimmable: | No |
| Wattage: | 40 |
| Lamp Type: | Linear |
| Base Type: | Medium Bi Pin |