| Base Type: | Medium Bi Pin |
|---|---|
| Rated Life (hours): | 24000 |
| Dimmable: | No |
| Product Type: | Lamp |
| Lamp Type: | Linear |
| CCT (Kelvin): | 4100K |
| Shape: | T12 |
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Cool White |
| Operating Position: | Universal |
| Nominal Length (Inches): | 48" |
| Beam Spread: | 360 |
| Wattage: | 40 |
| Finish: | Gloss White |
| Energy Star Rated: | No |
| Cri: | 90 |
| ANSI Base: | G13 |
| Lumens: | 2550 |
| Technology: | Fluorescent |