| Rated Life (hours): | 20000 |
|---|---|
| Finish: | Frost |
| Operating Position: | Universal |
| Wattage: | 10 |
| Lamp Type: | Miniature |
| Voltage: | 24V |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Base Type: | Rigid Loop |
| Technology: | Incandescent |
| Warranty: | Avg. Rated Hour Limited |
| Beam Spread: | 360 |
| Dimmable: | No |
| Shape: | T3 |
| ANSI Base: | Rigid Loop |
| Lumens: | 90 |