| Shape: | T8 |
|---|---|
| Energy Star Rated: | No |
| Base Type: | Medium Bi Pin |
| Technology: | Fluorescent |
| Warranty: | Avg. Rated Hour Limited |
| Color: | None |
| Nominal Length (Inches): | 36" |
| Rated Life (hours): | 7500 |
| Operating Position: | Universal |
| ANSI Base: | G13 |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Lamp Type: | Blacklight |
| Wattage: | 30 |
| Finish: | White |
| Dimmable: | No |