| Wattage: | 30 |
|---|---|
| Product Type: | Lamp |
| ANSI Base: | G13 |
| CCT (Kelvin): | 4100K |
| Color Temperature: | Cool White |
| Shape: | T8 |
| Lamp Type: | Germicidal |
| Nominal Length (Inches): | 36" |
| Technology: | Fluorescent |
| Beam Spread: | 360 |
| Operating Position: | Universal |
| Finish: | Frost |
| Rated Life (hours): | 7500 |
| Dimmable: | No |
| Energy Star Rated: | No |
| Warranty: | Avg. Rated Hour Limited |
| Base Type: | Medium Bi Pin |