| Technology: | Incandescent |
|---|---|
| Filament Type: | C-2F |
| Lamp Type: | Miniature |
| Voltage: | 24V |
| ANSI Base: | TS5 |
| Color: | Silver |
| Wattage: | 1.75 |
| Beam Spread: | 360 |
| Base Type: | Telephone Slide |
| Dimmable: | No |
| Finish: | Clear |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Rated Life (hours): | 10000 |
| Energy Star Rated: | No |
| Shape: | T2 |
| Warranty: | Avg. Rated Hour Limited |