| Technology: | Incandescent |
|---|---|
| Operating Position: | Universal |
| Product Type: | Lamp |
| Dimmable: | No |
| Shape: | Festoon |
| Energy Star Rated: | No |
| Lamp Type: | Miniature |
| Rated Life (hours): | 1000 |
| Filament Type: | C-8 |
| Color: | None |
| Beam Spread: | 360 |
| Warranty: | Avg. Rated Hour Limited |
| ANSI Base: | SF6 |
| Voltage: | 12.8V |
| Base Type: | Double End Cap |
| Wattage: | 12.42 |
| Finish: | Clear |