| Filament Type: | C-2R |
|---|---|
| Rated Life (hours): | 15 |
| Lamp Type: | Miniature |
| Product Type: | Lamp |
| ANSI Base: | P13.5s |
| Dimmable: | No |
| Beam Spread: | 360 |
| Warranty: | Avg. Rated Hour Limited |
| Voltage: | 3.57V |
| Color: | None |
| Finish: | Clear |
| Technology: | Incandescent |
| Energy Star Rated: | No |
| Wattage: | 1.79 |
| Shape: | B3.5 |
| Operating Position: | Universal |
| Base Type: | Single Contact Mini Flange |